Motion
207KPPB57
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2510 in ID, 2.8346 in OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07258865
MFR #207KPPB57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2510 in ID, 2.8346 in OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07258865
MFR #207KPPB57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207KPPB57

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.2510 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    800 rpm
  • Description
    207KPPB57
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    37.95 mm
  • Manufacturer Catalog Number
    207KPPB57
  • Manufacturer Catalog
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    The 207KPPB57 is a 1.2510 in bore radial/deep groove ball bearing with a 2.8346 in OD and 38 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text