Motion
GW208-KPPB50-H-OX-DF4X-A226

PEER BEARING CO (SKF)
GW208-KPPB50-H-OX-DF4X-A226

Farm Implement Bearing - Hex, 1.2510 in Bore, 80 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #07258881
MFR #GW208-KPPB50-H-OX-DF4X-A226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW208-KPPB50-H-OX-DF4X-A226

Farm Implement Bearing - Hex, 1.2510 in Bore, 80 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #07258881
MFR #GW208-KPPB50-H-OX-DF4X-A226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GW208-KPPB50-H-OX-DF4X-A226

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.2510 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Triple Lip Seal
  • Bolt Circle Diameter
    4.6890 in
  • Bolt Size
    0.5315 in
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Description
    GW208-KPPB50-H-OX-DF4X-A226
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.512 mm
  • Manufacturer Catalog Number
    GW208-KPPB50-H-OX-DF4X-A226
  • Manufacturer Catalog
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.2510 in bore diameter, double sealed closure, 80 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought