Motion
RFD211K51-40MMSQ-A371

PEER BEARING CO (SKF)
RFD211K51-40MMSQ-A371

Flange-Mount Ball Bearing Unit - 40 mm Bore, 3-Bolt Round Mount, Pressed Steel Housing Material, 5 Lip Seal Seal
MI ITEM #07258886
MFR #RFD211K51-40MMSQ-A371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
RFD211K51-40MMSQ-A371

Flange-Mount Ball Bearing Unit - 40 mm Bore, 3-Bolt Round Mount, Pressed Steel Housing Material, 5 Lip Seal Seal
MI ITEM #07258886
MFR #RFD211K51-40MMSQ-A371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFD211K51-40MMSQ-A371 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Bolt Circle Diameter
  • Seal Type
    5 Lip Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Square
  • Overall Width
    7.5590 in
  • Inner Ring Width
    7.5590 in
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    -20 to 300° F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.5900 in
  • Application
    Agriculture
  • Manufacturer Catalog
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought