Motion
HCF3X206-30MM-TRL-AP

PEER BEARING CO (SKF)
HCF3X206-30MM-TRL-AP

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Cast Iron Housing Material, 3 Lip Seal Seal
Mi Item #07258888
MFR #HCF3X206-30MM-TRL-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCF3X206-30MM-TRL-AP

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Cast Iron Housing Material, 3 Lip Seal Seal
Mi Item #07258888
MFR #HCF3X206-30MM-TRL-AP

Mfr description
HCF3X206-30MM-TRL-AP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.5630 in
  • Bolt Size
    0.4160 in
  • Bore Diameter  
    30 mm
  • Inner Ring Width
    36.4 mm
  • Overall Length Diameter  
    62 mm
  • Overall Width
    36.4 mm

Details

  • Application
    Agriculture
  • Bearing Material
    Cast iron
  • Bore Type
    Hex
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    3 Lip Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)