Motion
RFD209K51-30MMSQ-SP2

PEER BEARING CO (SKF)
RFD209K51-30MMSQ-SP2

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Pressed Steel Housing Material, 5 Lip Seal Seal
Mi Item #07258889
MFR #RFD209K51-30MMSQ-SP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
RFD209K51-30MMSQ-SP2

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Flange, Pressed Steel Housing Material, 5 Lip Seal Seal
Mi Item #07258889
MFR #RFD209K51-30MMSQ-SP2

Mfr description
RFD209K51-30MMSQ-SP2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Size
    0.5310 in
  • Bore Diameter  
    30 mm
  • Inner Ring Width
    6.0000 in
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    6.0000 in

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Square
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    5 Lip Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)