Motion
W5204-2RSTFP-C3-TN

PEER BEARING CO (SKF)
W5204-2RSTFP-C3-TN

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, C3
MI ITEM #07258891
MFR #W5204-2RSTFP-C3-TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
W5204-2RSTFP-C3-TN

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, C3
MI ITEM #07258891
MFR #W5204-2RSTFP-C3-TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W5204-2RSTFP-C3-TN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    SAE 52100 Steel
  • Internal Clearance
    C3
  • Seal Type
    Triple Lip Seal
  • Inner Ring Width
    23.812 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1
  • Series
    5200
  • Application
    Agriculture
  • Manufacturer Catalog
  • Description
    W5204-2RSTFP-C3-TN BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text