Motion
WP5203-KRP2-N-A217

PEER BEARING CO (SKF)
WP5203-KRP2-N-A217

Farm Implement Bearing - Straight, 0.6252 in Bore, 30 mm OD, 1.5275 in Width, Double Sealed
MI ITEM #07258892
MFR #WP5203-KRP2-N-A217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
WP5203-KRP2-N-A217

Farm Implement Bearing - Straight, 0.6252 in Bore, 30 mm OD, 1.5275 in Width, Double Sealed
MI ITEM #07258892
MFR #WP5203-KRP2-N-A217

Mfr description
WP5203-KRP2-N-A217 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6252 in
  • Inner Ring Width
    38.8 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    1.5275 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    WP5203-KRP2-N-A217 BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.6252 in bore diameter, double sealed closure, 30 mm outside diameter, and 1.5275 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WP5203-KRP2-N-A217
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)