Motion
5204-KPP55-R-A248

PEER BEARING CO (SKF)
5204-KPP55-R-A248

Angular Contact Bearing - 0.6398 in Bore, 1.8504 in OD, 1.7370 in Width, Open, Without Snap Ring
Mi Item #07258893
MFR #5204-KPP55-R-A248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
5204-KPP55-R-A248

Angular Contact Bearing - 0.6398 in Bore, 1.8504 in OD, 1.7370 in Width, Open, Without Snap Ring
Mi Item #07258893
MFR #5204-KPP55-R-A248

Mfr description
5204-KPP55-R-A248 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6398 in
  • Inner Ring Width
    25.2 mm
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    1.7370 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5204-KPP55-R-A248 BRG
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Triple Lip Seal
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)