Motion
BB204-PF3-R-A453

PEER BEARING CO (SKF)
BB204-PF3-R-A453

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6320 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #07258894
MFR #BB204-PF3-R-A453
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
BB204-PF3-R-A453

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6320 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #07258894
MFR #BB204-PF3-R-A453

Mfr description
BB204-PF3-R-A453 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6320 in
  • Inner Ring Width
    18.699 mm
  • Outside Diameter  
    1.7805 in
  • Overall Width  
    0.6100 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    BB204-PF3-R-A453 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The BB204-PF3-R-A453 is a 0.6320 in bore radial/deep groove ball bearing with a 1.7805 in OD and 0.6100 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BB204-PF3-R-A453
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)