Motion
HANGER-214HA-214

PEER BEARING CO (SKF)
HANGER-214HA-214

Hanger Bearing - 1.5312 in Bore, 3.7800 in OD, 2.8350 in Overall Width, 5.0000 in Overall Length, Cast Iron
Mi Item #07258895
MFR #HANGER-214HA-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HANGER-214HA-214

Hanger Bearing - 1.5312 in Bore, 3.7800 in OD, 2.8350 in Overall Width, 5.0000 in Overall Length, Cast Iron
Mi Item #07258895
MFR #HANGER-214HA-214

Mfr description
HANGER-214HA-214 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5430 in
  • Bore Diameter
    1.5312 in
  • Outside Diameter
    3.7800 in
  • Overall Length
    5.0000 in
  • Overall Width
    2.8350 in

Details

  • Application
    Agriculture
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Product Type
    Agricultural Hangers
  • Type Of Bearing
    Hanger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)