Motion
GW211KPPB51-FS

PEER BEARING CO (SKF)
GW211KPPB51-FS

Farm Implement Bearing - Hex, 1.7510 in Bore, 100 mm OD, 42.9 mm Width, Double Sealed
MI ITEM #07258898
MFR #GW211KPPB51-FS
Price$277.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW211KPPB51-FS

Farm Implement Bearing - Hex, 1.7510 in Bore, 100 mm OD, 42.9 mm Width, Double Sealed
MI ITEM #07258898
MFR #GW211KPPB51-FS

Mfr description
PER.GW211HPPB51-FS-B MOUNTED AG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.04/each

Specifications

Dimensions

  • Bolt Size
    0.6560 in
  • Bore Diameter
    1.7510 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    42.863 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    42.9 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    GW211HPPB51-FS-B MOUNTED AG BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.7510 in bore diameter, double sealed closure, 100 mm outside diameter, and 42.90 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GW211KPPB51-FS
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106992943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)