Motion
FD212K51-60RD
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, 5 Lip Seal Seal
MI ITEM #07258900
MFR #FD212K51-60RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, 5 Lip Seal Seal
MI ITEM #07258900
MFR #FD212K51-60RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD212K51-60RD BRG
  • Directly interchangeable industry standard units
  • Compensates misalignment from imprecise mounting or frame surfaces
  • Increased productivity and bearing life in field due to shock load protection from stamped steel flanges
  • Exclusive sealing system eliminates the need for daily relubrication

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Bolt Circle Diameter
  • Seal Type
    5 Lip Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.2047 in
  • Inner Ring Width
    2.2047 in
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    -20 to 300° F
  • Finish Coating
    Uncoated
  • Bolt Size
    16.25 mm
  • Application
    Agriculture
  • Manufacturer Catalog
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text