Motion
2BF205-7/8HX
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
Mi Item #07258901
MFR #2BF205-7/8HX
Price$102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 3 Lip Seal Seal
Mi Item #07258901
MFR #2BF205-7/8HX

Mfr description
205HPPB2-2BF AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.2500 in
  • Bolt Size
    12 mm
  • Bore Diameter  
    7/8 in
  • Overall Height  
    3.6250 in
  • Overall Length Diameter  
    3.1880 in
  • Weight
    0.76 lbs

Details

  • Application
    Seedmeter
  • Bore Type
    Hex
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    3 Lip Seal
  • Series
    2BF
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106970057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)