Specifications
Dimensions
- Bore Diameter1.5000 in
- Length Through Bore1.7500 in
- Overall Length8.0000 in
- Overall Width2.3230 in
Details
- ApplicationAgriculture
- Bore TypeSquare
- Closure TypeDouble Sealed
- Manufacturer Catalog
- MaterialCast Iron
- Product TypeAgricultural Trunnions
- Seal TypeSix Lip Seal
- Type Of BearingGang Disc Tillage Trunnion
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)