Motion
BB203KYY2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Open, Without Snap Ring
Mi Item #07258904
MFR #BB203KYY2
Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Open, Without Snap Ring
Mi Item #07258904
MFR #BB203KYY2

Mfr description
BB203KYY2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6400 in
  • Inner Ring Width
    18.288 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7200 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BB203KYY2 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The BB203KYY2 is a 0.6400 in bore radial/deep groove ball bearing with a 40 mm OD and 0.7200 in width, open for standard use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BB203KYY2
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)