Motion
BB304PP50
Agricultural Disc Opener Ball Bearing - Straight, 0.6350 in Bore, 53.07 mm OD, 0.9688 in Width, Double Sealed
MI ITEM #07258905
MFR #BB304PP50
List Price$109.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Disc Opener Ball Bearing - Straight, 0.6350 in Bore, 53.07 mm OD, 0.9688 in Width, Double Sealed
MI ITEM #07258905
MFR #BB304PP50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.47/each for your price

Overview

Mfr description
BB304PP50 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    0.6350 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    800 rpm
  • Description
    BB304PP50 BRG
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    24.608 mm
  • Manufacturer Catalog Number
    BB304PP50
  • Manufacturer Catalog
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Agricultural Disc Opener Ball Bearing is a straight bore type with 0.6350 in bore diameter, double sealed closure, 2.0900 in outside diameter, and 0.9690 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text