Motion
W215KPP52
Farm Implement Bearing - Hex, 1.5059 in Bore, 130 mm OD, 43 mm Width, Double Sealed
MI ITEM #07258907
MFR #W215KPP52
Price$606.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.5059 in Bore, 130 mm OD, 43 mm Width, Double Sealed
MI ITEM #07258907
MFR #W215KPP52

Mfr description
W215HPP52 AGRICULTURE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.42/each

Specifications

Dimensions

  • Bore Diameter
    1.5059 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    43 mm
  • Outside Diameter  
    130 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    43 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.93 lbs, 2.69 kg

Details

  • Application
    Agriculture
  • Ball Screw Application
    No
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    W215HPP52 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.5059 in bore diameter, double sealed closure, 130 mm outside diameter, and 43 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W215KPP52
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    66.1 kN, 14859.87 lbf
  • Radial Static Load Capacity
    49.5 kN, 11128.04 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)