Motion
205KPPB54
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8760 in ID, 52 mm OD, 0.9030 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07258909
MFR #205KPPB54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8760 in ID, 52 mm OD, 0.9030 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07258909
MFR #205KPPB54

Mfr description
PER.205HPPB54 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Inner Ring Width
    22.936 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.9030 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    205HPPB54 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205KPPB54 is a 0.8760 in bore hex radial/deep groove ball bearing with a 52 mm OD and 0.9030 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    205KPPB54
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)