Motion
205PP10
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 52 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #07258973
MFR #205PP10
Your Price$82.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 52 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #07258973
MFR #205PP10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$82.71/each(List $114.14)

Overview

Mfr description
205RPP10 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    34.925 mm
  • Application
    Agriculture, High Contaminated Areas
  • Manufacturer Catalog Number
    205PP10
  • Manufacturer Catalog
  • UPC_NO
    1200106970019
  • Description
    205RPP10 AGRICULTURE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 205PP10 is a 0.6250 in bore radial/deep groove ball bearing with a 52 mm OD and 1.3750 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text