Motion
VV5FS3-31-071-03

SMC CORP OF AMERICA
VV5FS3-31-071-03

MFLD, VFS3*30 SERIES
Mi Item #07258975
MFR #VV5FS3-31-071-03
Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-31-071-03

MFLD, VFS3*30 SERIES
Mi Item #07258975
MFR #VV5FS3-31-071-03

Mfr description
VV5FS3-31-071-03 MFLD, VFS3 30 SERIES
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.79/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Piping Type
    Base Mounted
  • Series
    VFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)