Motion
GW211PP2
Farm Implement Bearing - Straight, 2.1880 in Bore, 100 mm OD, 33.3 mm Width, Double Sealed
Mi Item #07258985
MFR #GW211PP2
Price$136.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.1880 in Bore, 100 mm OD, 33.3 mm Width, Double Sealed
Mi Item #07258985
MFR #GW211PP2

Mfr description
GW211RPP2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.50/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    33.325 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    33.3 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.05 lbs, 0.93 kg

Details

  • Application
    Agriculture
  • Ball Screw Application
    No
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW211RPP2 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.1880 in bore diameter, double sealed closure, 100 mm outside diameter, and 33.30 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36582
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    43.4 kN, 9756.7 lbf
  • Radial Static Load Capacity
    29.2 kN, 6564.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)