Motion
5206KPP3
Angular Contact Bearing - 1.1870 in Bore, 2.4409 in OD, 1.9690 in Width, Open
MI ITEM #07258990
MFR #5206KPP3
Your Price$86.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 1.1870 in Bore, 2.4409 in OD, 1.9690 in Width, Open
MI ITEM #07258990
MFR #5206KPP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.55/each(List $119.44)

Overview

Mfr description
5206RPP3 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    SAE 52100 Steel
  • Internal Clearance
    C3
  • Seal Type
    Three Land Riding Nitrile Buna N Seal
  • Inner Ring Width
    50 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1
  • Series
    5200
  • Application
    Agriculture, High Contaminated Areas
  • Manufacturer Catalog
  • UPC_NO
    1200106969167
  • Description
    5206RPP3 AGRICULTURE
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text