Specifications
Dimensions
- Bore Diameter1.2900 in
- Inner Ring Width36.51 mm
- Outside Diameter3.3760 in
- Outside Diameter DesignSpherical
- Overall Width36.50 mm
- Precision RatingABEC 1
Details
- ApplicationAgriculture
- Bearing MaterialSAE 52100 Steel
- Bore TypeSquare
- Closure TypeDouble Sealed
- DescriptionPER.W209SPPB7 AGRICULTURE
- Finish CoatingUncoated
- Long DescriptionThis Farm Implement Bearing is a square bore type with 1.2900 in bore diameter, double sealed closure, 3.3760 in outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.
- Manufacturer Catalog
- Manufacturer Catalog NumberW209PPB7
- Operating Temperature Range-20 to 300° F
- Product TypeAgricultural & Farm Line Bearings
- Row Type Fill SlotSingle Row
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106999768
Overview
Mfr description
PER.W209SPPB7 AGRICULTURE