Motion
6207-2RSTFP-C4

PEER BEARING CO (SKF)
6207-2RSTFP-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07259037
MFR #6207-2RSTFP-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6207-2RSTFP-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07259037
MFR #6207-2RSTFP-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6207-2RSTFP-C4 TFP SEAL C4 FIT
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Cage Material
    Riveted Steel
  • Inner Ring Width
    17 mm
  • Maximum RPM (Grease)
    9300 rpm
  • Fillet Radius
    1.1 mm
  • Standards Met
    ASTM A295
  • Series
    6200 Series
  • Technical Data Sheet
  • Radial Dynamic Load Capacity
    25700 N
  • Radial Static Load Capacity
    9300 N
  • Manufacturer Catalog Number
    6207-2RSTFP-C4
  • Manufacturer Catalog
  • Weight
    0.284 kg
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Description
    6207-2RSTFP-C4 TFP SEAL C4 FIT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207-2RSTFP-C4 is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text