Motion
4671
HVAC Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 56YZ Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Resilient Base Mount, Continuous Air Over
Mi Item #07259056
MFR #4671
Price$368.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 56YZ Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Resilient Base Mount, Continuous Air Over
Mi Item #07259056
MFR #4671

Mfr description
1/4 HP,6P,56YZ 4671 60,208-230 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.15/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    12.4 in
  • Torque
    12.99 ft-lbs
  • Weight
    10.04 lbs

Details

  • Base RPM
    1100 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/4 HP, 6P, 56YZ
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382117689
  • Max Allowable Current
    1.3 A
  • Maximum Speed
    1100 rpm
  • Model
    K055LRJ2554014B
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB), SLV
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB), SLV
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382117689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)