Motion
4895
HVAC Motor - 1/8 hp, 1800 rpm, 1 ph, 200-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1650 rpm Base, Continuous Air Over
Mi Item #07259057
MFR #4895
Price$313.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/8 hp, 1800 rpm, 1 ph, 200-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1650 rpm Base, Continuous Air Over
Mi Item #07259057
MFR #4895

Mfr description
1/8 HP,4P,48Y 4895 60,200-230 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.61/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    5.56 in
  • Torque
    6.7 ft-lbs
  • Weight
    7.28 lbs

Details

  • Base RPM
    1650 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/8 HP, 4P, 48Y
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382117740
  • Max Allowable Current
    0.8 A
  • Maximum Speed
    1650 rpm
  • Model
    K055LLP2461012B
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    4 µF
  • Shaft End Bearing
    6201
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382117740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)