Motion
D7P4D
General Purpose Motor - 7-1/2 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 730 rpm - 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07259065
MFR #D7P4D
Price$5,186.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 730 rpm - 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07259065
MFR #D7P4D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,186.55/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    23.2 in
  • Service Factor
    1.15
  • Torque
    44.5 ft-lbs
  • Weight
    160 lbs

Details

  • Base RPM
    730 rpm - 885 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382118297
  • Max Allowable Current
    11.3 A, 13.1 A, 22.7 to 23.7 A, 26.3 A
  • Maximum Speed
    885 rpm
  • Model
    FP81
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382118297

Overview

Mfr description
7 1/2 HP,8P,256T D7P4D 60 & 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought