Overview
Mfr description
1 HP,2P,56C U1P1GCR 60,575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower1 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size56C
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3525 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Footless
- Full Load Efficiency80.0 %
- Motor Poles2
- DescriptionSteel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
- Overall Length C Dimension10.8 in
- NEMA Design ClassB
- Service Factor1.25
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight30 lbs
- Harmonization Code8501.51.6040
- Manufacturer Upc Number786382118259
- UPC_NO786382118259
- ModelFR17
- Max Allowable Current1.1 A
- Product TypesAC Motors
- Torque1.5 ft-lbs
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data