Overview
Mfr description
1 1/2 HP, 3600RPM, D32CP1PHC,115/208-230
Specifications
- Motor Phase1 ph
- Motor Horsepower1-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/230 V
- Frame Size56HC
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM3450 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face / Base
- Full Load Efficiency81.5 %
- Motor Poles2
- DescriptionOur single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
- Overall Length C Dimension12.8 in
- Service Factor1.15
- Insulation ClassB
- Standards MetEE, NEMA Premium
- Weight31 lbs
- Harmonization Code8501.40.6040
- ModelT063CRT2202012B
- Max Allowable Current6.7 A, 13.3 A
- Product TypesAC Motors
- Torque36.49 ft-lbs
- Opposite Drive End Bearing6203
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data