Motion
E194PE
General Purpose Motors - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1760 rpm Base, Continuous Duty
Mi Item #07259088
MFR #E194PE
Price$1,042.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1760 rpm Base, Continuous Duty
Mi Item #07259088
MFR #E194PE

Mfr description
5 HP,4P,184T E194PE 60 & 50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,042.93/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    9.9 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    14.9 ft-lbs
  • Weight
    101 lbs

Details

  • Base RPM
    1440 rpm - 1760 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand motor modules designed to fit on gear reducers with tapered input shafts.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    90.2 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382117009
  • Max Allowable Current
    6.2 A, 7.5 A, 12.3 to 13.6 A, 15.1 A
  • Maximum Speed
    1760 rpm
  • Model
    FP02
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Definite Purpose Motor
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382117009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)