Motion
HUB-30MM-X-ASSY-A249

PEER BEARING CO (SKF)
HUB-30MM-X-ASSY-A249

TILLXTREME Hub Bearing Unit - Independent Disc, 30 mm Bore, 74 mm Bolt Circle, 117 mm Flange Dia., 10 Lip Seal
MI ITEM #07259101
MFR #HUB-30MM-X-ASSY-A249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HUB-30MM-X-ASSY-A249

TILLXTREME Hub Bearing Unit - Independent Disc, 30 mm Bore, 74 mm Bolt Circle, 117 mm Flange Dia., 10 Lip Seal
MI ITEM #07259101
MFR #HUB-30MM-X-ASSY-A249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    74 mm
  • Bolt Size
    M12 x 1.25
  • Bore Diameter
    30 mm
  • Flange Diameter
    117 mm
  • Flange Thickness
    10 mm
  • Overall Width
    102 mm

Details

  • Closure Type
    Double Sealed
  • Manufacturer Catalog
  • Product Type
    Hub Bearing Units
  • Seal Type
    Seven Lip Seal
  • Type Of Bearing
    Independent Disc

Overview

Mfr description
HUB-30MM-X-ASSY-A249
  • Bolt-on performance:
  • The integrated flange design replaces an external housing
  • Reduces labor cost and eliminates damage due to incorrect assembly
  • Increased productivity and operation life in field:
  • Shock load protection from forged steel integrated flange
  • Eliminate internal bearing damage
  • Exclusive patented sealing system eliminates the need for daily relubrication
  • Increased speed to the market
  • PEER oers the industry’s largest range of high performance tillage HUBs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought