Motion
HUB-40MM-X-ASSY-A436

PEER BEARING CO (SKF)
HUB-40MM-X-ASSY-A436

TILLXTREME Hub Bearing Unit - Independent Disc, 40 mm Bore, 87.75 mm Bolt Circle, 178 mm Flange Dia., 14 Lip Seal
MI ITEM #07259104
MFR #HUB-40MM-X-ASSY-A436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HUB-40MM-X-ASSY-A436

TILLXTREME Hub Bearing Unit - Independent Disc, 40 mm Bore, 87.75 mm Bolt Circle, 178 mm Flange Dia., 14 Lip Seal
MI ITEM #07259104
MFR #HUB-40MM-X-ASSY-A436

Mfr description
HUB-40MM-X-ASSY-A436
  • Bolt-on performance:
  • The integrated flange design replaces an external housing
  • Reduces labor cost and eliminates damage due to incorrect assembly
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    87.75 mm
  • Bolt Size
    M12 x 1.25
  • Bore Diameter
    40 mm
  • Flange Diameter
    178 mm
  • Flange Thickness
    14 mm
  • Overall Width
    111 mm

Details

  • Closure Type
    Double Sealed
  • Manufacturer Catalog
  • Product Type
    Hub Bearing Units
  • Seal Type
    Seven Lip Seal
  • Type Of Bearing
    Independent Disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)