Motion
W210-50MM-MF-R-DF-A362

PEER BEARING CO (SKF)
W210-50MM-MF-R-DF-A362

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #07259107
MFR #W210-50MM-MF-R-DF-A362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
W210-50MM-MF-R-DF-A362

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #07259107
MFR #W210-50MM-MF-R-DF-A362

Mfr description
W210-50MM-MF-R-DF-A362
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Size
    17 mm
  • Bore Diameter  
    50 mm
  • Overall Height  
    1.8410 in
  • Overall Length Diameter  
    5.6260 in

Details

  • Application
    Seedbed Finisher
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)