Motion
202KRR3
Radial/Deep Groove Ball Bearing - Hex Bore, 0.5625 in ID, 35 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259108
MFR #202KRR3
Price$31.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.5625 in ID, 35 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259108
MFR #202KRR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.28/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.11 lbs

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    202HRR3 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 202KRR3 is a 0.5625 in hex radial/deep groove ball bearing with a 35 mm OD and 13 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    202KRR3
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106792956

Overview

Mfr description
202HRR3 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought