Motion
206KP2
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Single Sealed, Without Snap Ring
MI ITEM #07259110
MFR #206KP2
Your Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Single Sealed, Without Snap Ring
MI ITEM #07259110
MFR #206KP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.28/each(List $72.14)

Overview

Mfr description
206RP2 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    24 mm
  • Application
    Agriculture, High Contaminated Areas
  • Manufacturer Catalog Number
    206KP2
  • Manufacturer Catalog
  • UPC_NO
    1200106969969
  • Weight
    0.55 lbs
  • Description
    206RP2 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 206KP2 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 24 mm width, single sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text