Motion
FHFLCTQ205-16
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #07259114
MFR #FHFLCTQ205-16
Price$62.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #07259114
MFR #FHFLCTQ205-16

Mfr description
FHFLCTQ205-16 MOUNTED UNIT
  • Bolt-on performance
  • Directly interchangeable industry standard units & Compensates misalignment from imprecise mounting or frame surfaces
  • Increased productivity and bearing life in field due to Shock load protection due to high grade ductile iron housing & Exclusive sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    5.7108 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    1.2910 in
  • Weight
    0.99 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease,(L61) Tianjin Hangu #2
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single Lip Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106978947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)