Motion
204KRD4
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 47 mm OD, 0.6890 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #07259116
MFR #204KRD4
Your Price$48.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 47 mm OD, 0.6890 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #07259116
MFR #204KRD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.62/each(List $51.36)

Overview

Mfr description
204RRR4 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    17.5 mm
  • Application
    Agriculture
  • Manufacturer Catalog Number
    204KRD4
  • UPC_NO
    1200106970088
  • Weight
    0.2 lbs
  • Description
    204RRR4 AGRICULTURE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 204KRD4 is a 0.6250 in radial/deep groove ball bearing with a 47 mm OD and 0.6890 in width, single seal & single shield for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text