Motion
GW214PPB4
Farm Implement Bearing - Square, 2.0551 in Bore, 125 mm OD, 39.7 mm Width, Double Sealed
Mi Item #07259119
MFR #GW214PPB4
Price$435.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 2.0551 in Bore, 125 mm OD, 39.7 mm Width, Double Sealed
Mi Item #07259119
MFR #GW214PPB4

Mfr description
GW214SPPB4 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.44/each

Specifications

Dimensions

  • Bore Diameter
    2.0551 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    39.688 mm
  • Outside Diameter  
    125 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    39.7 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.32 lbs

Details

  • Application
    Agriculture, High Contaminated Areas
  • Ball Screw Application
    No
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    GW214SPPB4 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 2.0551 in bore diameter, double sealed closure, 125 mm outside diameter, and 39.70 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36599
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    62.2 kN, 13983.1 lbf
  • Radial Static Load Capacity
    44.2 kN, 9936.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)