Motion
W208PPB10
Farm Implement Bearing - Straight, 1.5005 in Bore, 80 mm OD, 1.6880 in Width, Double Sealed
MI ITEM #07259121
MFR #W208PPB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5005 in Bore, 80 mm OD, 1.6880 in Width, Double Sealed
MI ITEM #07259121
MFR #W208PPB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PER.W208RPPB10 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.5005 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Description
    W208RPPB10 AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    1.6880 in
  • Manufacturer Catalog Number
    W208PPB10
  • Manufacturer Catalog
  • UPC_NO
    1200106970750
  • Weight
    1.43 lbs
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5005 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.6880 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text