Motion
UCR208-24-AP-TRL-M164

PEER BEARING CO (SKF)
UCR208-24-AP-TRL-M164

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #07259123
MFR #UCR208-24-AP-TRL-M164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCR208-24-AP-TRL-M164

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #07259123
MFR #UCR208-24-AP-TRL-M164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCR208-24-AP-TRL-M164

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9370 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to 300° F
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Triple Lip Seal
  • Precision Rating
    ABEC 1
  • Application
    Agriculture
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text