Motion
UCR212-39-AP-TRL-M170

PEER BEARING CO (SKF)
UCR212-39-AP-TRL-M170

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 110 mm OD, 2.5039 in Width, Medium Duty, Set Screw Locking
MI ITEM #07259124
MFR #UCR212-39-AP-TRL-M170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCR212-39-AP-TRL-M170

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 110 mm OD, 2.5039 in Width, Medium Duty, Set Screw Locking
MI ITEM #07259124
MFR #UCR212-39-AP-TRL-M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    63.6 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.5039 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Seal Type
    Triple Lip Seal

Overview

Mfr description
UCR212-39-AP-TRL-M170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought