Motion
FH205-25MM-AP
Ball Insert Bearing - Agricultural - Cylindrical Bore, 25 mm Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07259135
MFR #FH205-25MM-AP
Price$139.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Agricultural - Cylindrical Bore, 25 mm Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07259135
MFR #FH205-25MM-AP

Mfr description
FH205A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    0.8460 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2200 in
  • Precision Rating
    ABEC 1
  • Weight
    0.44 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Single Seal
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1771 lbf
  • Seal Type
    F Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106966548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)