Motion
FH208-40MM-AP
Ball Insert Bearing - Agricultural - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07259137
MFR #FH208-40MM-AP
Price$87.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Agricultural - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07259137
MFR #FH208-40MM-AP

Mfr description
FH208-40MMA MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7200 in
  • Precision Rating
    ABEC 1
  • Weight
    1.37 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Single Seal
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Seal Type
    F Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106989240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)