Overview
Mfr description
FH209-45MMA MOUNTED INSERT
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Outside Diameter
- Overall Width43.7 mm
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceEccentric Collar
- Closure TypeSealed
- Operating Temperature Range-20 to 300° F
- Bearing MaterialSAE 52100 Steel
- Finish CoatingUncoated
- Seal TypeF Seal
- Precision RatingABEC 1
- ApplicationAgriculture
- Manufacturer Catalog
- UPC_NO1200106989257
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data