Motion
UCR205-16-SP1
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 0.7166 in Width, Medium Duty, Set Screw Locking
Mi Item #07259139
MFR #UCR205-16-SP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 0.7166 in Width, Medium Duty, Set Screw Locking
Mi Item #07259139
MFR #UCR205-16-SP1

Mfr description
UCR205-16-SP1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    18.18 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    0.7166 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CX
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Seal Type
    Single Lip Buna-N rubber seals on both sides
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)