Motion
207KRR3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259141
MFR #207KRR3
Your Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259141
MFR #207KRR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.37/each(List $166.10)

Overview

Mfr description
207RRR3 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    25 mm
  • Max Rpm
    3000 rpm
  • Application
    Agriculture
  • Manufacturer Catalog Number
    207KRR3
  • Manufacturer Catalog
  • UPC_NO
    1200106969891
  • Description
    207RRR3 AGRICULTURE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 207KRR3 is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 25 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text