1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
0411M M8X1.25 SP PT PLUG TAP
High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #
07259165
MFR #
0411M M8X1.25 SP PT PLUG TAP
List Price
$15.35
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Point Taps
GREENFIELD INDUSTRIES 0411M M8X1.25 SP PT PLUG TAP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
0411M M8X1.25 SP PT PLUG TAP
High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #
07259165
MFR #
0411M M8X1.25 SP PT PLUG TAP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C62183 METRIC TAP M8 X 1.25 PITCH
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Plug
Thread Limit/Fit
D5
Number Of Flutes
2
Thread Size
M8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data