Motion
7100099268

3M
7100099268

Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Red Color
Mi Item #07259225
MFR #7100099268
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100099268

Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Red Color
Mi Item #07259225
MFR #7100099268

Mfr description
89597 3M FIBRE DISC 782C 7-5/8 X 11"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    TN
  • Grit Number
    36
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100099268
  • Manufacturer Upc Number
    00076308895976
  • Material Application
    Carbon Steel
  • Max Rpm
    8600 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00076308895976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)