Motion
RAC-502

ENERPAC
RAC-502

Aluminum Cylinder - Single-Acting / Spring Return, 50 ton Capacity, 1.970 in Stroke, 7.320 in Retracted, 9.900 in Extended
MI ITEM #07259256
MFR #RAC-502
Your Price$2,938.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC-502

Aluminum Cylinder - Single-Acting / Spring Return, 50 ton Capacity, 1.970 in Stroke, 7.320 in Retracted, 9.900 in Extended
MI ITEM #07259256
MFR #RAC-502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,938.62/each(List $4,407.93)

Overview

Mfr description
RAC-502 SINGLE ACTING ALUMINUM HYD
  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Steel baseplate and saddle for protection against load-induced damage
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • High-strength return spring for rapid cylinder retraction
  • CR-400 coupler, dust cap and handle
  • Meet ASME B-30.1 and ISO 10100 standards

Specifications

  • Series / Type
    RAC-Series
  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    50 ton
  • Stroke
  • Oil Capacity
    21.650 in³
  • Retracted Height
    7.320 in
  • Extended Height
    9.900 in
  • Effective Area
    10.990 in²
  • Tons at 10000 psi
    54.90 ton
  • Piston Rod Diameter
  • Bore Size
    3.740 in
  • Base to Port
    1.190 in
  • Outside Diameter
    5.120 in
  • Piston Rod Protrusion
    0.120 in
  • Cylinder Material
    Aluminum
  • Weight
    18.70 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text