Motion
FC-051P4K0T4E20H3BXCXXXSXXX

DANFOSS VLT
FC-051P4K0T4E20H3BXCXXXSXXX

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, Output Current 8.2 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)
MI ITEM #07259263
MFR #FC-051P4K0T4E20H3BXCXXXSXXX
Your Price$1,226.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-051P4K0T4E20H3BXCXXXSXXX

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, Output Current 8.2 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)
MI ITEM #07259263
MFR #FC-051P4K0T4E20H3BXCXXXSXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,226.07/each(List $1,839.11)

Overview

Mfr description
FC-051P4K0T4E20H3BXCXXXSXXX
  • Side-by-side mounting without derating is possible thanks to the compact, book-style design
  • Penetration of dust is minimized thanks to coated PCBs
  • Lifetime of the drive is extended and reliability improved as a result of the effective heat sink that removes heat from the electronics
  • Energy consumption can be reduced as kinetic energy in the application can be transformed into braking power to slow down the motor

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    5 hp
  • Output Current Normal Duty
    8.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    u/f (Frequency Control), VVC+ (Voltage vector control)
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Input Current
    12.4 A
  • Output Current Heavy Duty
    8.2 A
  • Peak Current Normal Duty
    12.3 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    9.4 in x 3.54 in x 7.6 in
  • Standard Operating Temperature Range
    14 to 122 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    5
  • Number Of Analog Outputs
    1
  • Number of Relays
    1
  • PLC Functions
    Smart Logic Controller
  • Mounting Type
    Surface
  • Keypad / Display
    Available as an option, ordered separately
  • PI / PID Controller
    PI Controller
  • Serial Communication Onboard
    FC or Modbus RTU
  • Pulse Train Input Capability
    Pulse Train Input
  • Compatible Accessories
    LCP 12 with potentiometer, blank cover
  • Remote Keypad
    Remote mount kit available
  • Typical Application
    Fans, Pumps, Conveyors, Irrigation
  • Series
    VLT® Micro Drive FC 51
  • Weight
    6.6 lbs
  • Warranty
    18 months
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, EN 61800-3, EN 61000-6-3/4, EN 55011, IEC 61800-3,EN 61800-3, EN 61000-6-1/2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6
  • Manufacturer Catalog
  • Product Brochure
  • Overview Brochure
  • Technical Data Sheet
  • Instruction Manual
  • Autocad Drawings
  • 2D Drawing
  • Operation Manual
  • Quick Start Guide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text